Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel TUK-75

Item.#
08418776
Mfr.#
TUK-75
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Mounting Dimensions X1 x Y1(mm)
63x40
Eccentricity E (mm)
-
Dimensions (A x B)(mm)
95x72
Attachment Height H (mm)
100
Mounting Dimensions XxY (mm)
63x40
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
75
Material (Body)
Steel
Shape
Fixedcars
TRUSCO Part Number
171-2535
Mounting Hole Diameter P(mm)
9.5
Maximum Load (kgf)
123
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Material (Wheel)
Steelwheelurethane
Weight (kg)
0.5