Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJ-100

5.00 (1)
Item.#
08418785
Mfr.#
TUJ-100
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Attachment Height H (mm)
144
Mounting Dimensions XxY (mm)
67 to 74x67 to 74
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
100
Mounting Dimensions X1 x Y1(mm)
74x74
Eccentricity E (mm)
35
Mounting Hole Diameter P(mm)
10.5
Material (Body)
Steel
Maximum Load (kgf)
174
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (Wheel)
Steel wheel urethane
Weight (kg)
1.15
TRUSCO Part Number
171-2357
Dimensions (A x B)(mm)
95x95
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile truck for internal use
5
From Japan
On 2015-10-08 18:05:22
Extremely grateful as size and part number can be easily managed
This review is about item#08418803.