Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJ-130

5.00 (1)
Item.#
08418794
Mfr.#
TUJ-130
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Wheel Width (mm)
42
Material (Wheel)
Steelwheelurethane
Weight (kg)
2
TRUSCO Part Number
171-2373
Dimensions (A x B)(mm)
110x110
Attachment Height H (mm)
177
Mounting Dimensions XxY (mm)
75 to 90x75 to 90
Material (Body)
Steel
Shape
Swivel
Wheel Diameter D (phi mm)
130
Mounting Dimensions X1 x Y1(mm)
90x90
Eccentricity E (mm)
38
Mounting Hole Diameter P(mm)
11
Maximum Load (kgf)
255
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Moving truck in-house use
5
From Japan
On 2015-10-08 18:05:22
Since the size and part number can be easy to manage Very grateful
This review is about item#08418803.