Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJ-150

5.00 (1)
Item.#
08418803
Mfr.#
TUJ-150
Package Qty.
1PC
Ship pack of
1
61.30 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Shape
Swivel
Wheel Diameter D (phi mm)
150
Mounting Dimensions X1 x Y1(mm)
90x90
Eccentricity E (mm)
41
Mounting Hole Diameter P(mm)
11
Maximum Load (kgf)
306
Material (Body)
Steel
Wheel Width (mm)
45
Material (Wheel)
Steelwheelurethane
Weight (kg)
2.25
TRUSCO Part Number
171-2390
Dimensions (A x B)(mm)
120x120
Attachment Height H (mm)
198
Mounting Dimensions XxY (mm)
75 to 90x75 to 90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile truck for internal use
5
From Japan
On 2015-10-08 18:05:22
Extremely grateful as size and part number can be easily managed
This review is about item#08418803.