Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJ-200

5.00 (1)
Item.#
08418812
Mfr.#
TUJ-200
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Mounting Dimensions XxY (mm)
100 to 115x100 to 115
Wheel Width (mm)
46
Material (Wheel)
Steelwheelurethane
Weight (kg)
3.8
TRUSCO Part Number
171-2411
Dimensions (A x B)(mm)
140x140
Attachment Height H (mm)
250
Material (Body)
Steel
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Shape
Swivel
Wheel Diameter D (phi mm)
200
Mounting Dimensions X1 x Y1(mm)
115x115
Eccentricity E (mm)
58
Mounting Hole Diameter P(mm)
11.5
Maximum Load (kgf)
408
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile truck for internal use
5
From Japan
On 2015-10-08 18:05:22
Extremely grateful as size and part number can be easily managed
This review is about item#08418803.