Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJ-75

5.00 (1)
Item.#
08418821
Mfr.#
TUJ-75
Package Qty.
1PC
Ship pack of
1
23.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2015
Mounting Dimensions XxY (mm)
63x63
Wheel Width (mm)
32
Material (Wheel)
Steelwheelurethane
Weight (kg)
0.6
TRUSCO Part Number
171-2331
Dimensions (A x B)(mm)
82x82
Attachment Height H (mm)
100
Material (Body)
Steel
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Shape
Swivel
Wheel Diameter D (phi mm)
75
Mounting Dimensions X1 x Y1(mm)
63x63
Eccentricity E (mm)
28
Mounting Hole Diameter P(mm)
9.5
Maximum Load (kgf)
123
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Moving truck in-house use
5
From Japan
On 2015-10-08 18:05:22
Since the size and part number can be easy to manage Very grateful
This review is about item#08418803.