Buy more than* S$200* and get FREE SHIPPING

  • Press Caster Rubber Wheel
  • Press Caster Rubber Wheel
  • Press Caster Rubber Wheel

Press Caster Rubber Wheel TK-130

5.00 (1)
Item.#
08418837
Mfr.#
TK-130
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Dimensions (A x B)(mm)
138x92
Mounting Hole Diameter P(mm)
11
Mounting Dimensions XxY (mm)
100x56
H
177
2014 TRUSCO Published Page
1-1982
Wheel Diameter D (phi mm)
130
Specification
Rigid Caster
Allowable Load (kgf)
184
Attachment Height H (mm)
177
Wheel Width (mm)
42
Weight (kg)
1.6
TRUSCO Part Number
171-2560
Mounting Dimensions X1 x Y1(mm)
112x53
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile Weight Rack
5
From Japan
On 2017-01-12 15:29:05
There is no rolling of the wheels in the housing, smooth rotation is good. For mounting on wood, it is still better if there is a product line of mounting holes of about φ5 (To provide front and rear hits on the housing, it is about wood screws, fixing is sufficient)
This review is about item#8418873.