Buy more than* S$200* and get FREE SHIPPING

  • Press Caster Rubber Wheel
  • Press Caster Rubber Wheel
  • Press Caster Rubber Wheel

Press Caster Rubber Wheel TK-100

5.00 (1)
Item.#
08418846
Mfr.#
TK-100
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Mounting Dimensions XxY (mm)
80x45
H
144
TRUSCO Part Number
171-2543
Mounting Dimensions X1 x Y1(mm)
90x50
Allowable Load (kgf)
102
Attachment Height H (mm)
144
Specification
Rigid Caster
Wheel Width (mm)
35
2014 TRUSCO Published Page
1-1982
Wheel Diameter D (phi mm)
100
Dimensions (A x B)(mm)
115x80
Mounting Hole Diameter P(mm)
10.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile Weight Rack
5
From Japan
On 2017-01-12 15:29:05
There is no rolling of the wheels in the housing, smooth rotation is good. For mounting on wood, it is still better if there is a product line of mounting holes of about φ5 (To provide front and rear hits on the housing, it is about wood screws, fixing is sufficient)
This review is about item#8418873.