Buy more than* S$200* and get FREE SHIPPING

  • Press Caster Rubber Wheel
  • Press Caster Rubber Wheel
  • Press Caster Rubber Wheel

Press Caster Rubber Wheel TK-200

5.00 (1)
Item.#
08418864
Mfr.#
TK-200
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Dimensions (A x B)(mm)
155x102
Mounting Hole Diameter P(mm)
11.5
Mounting Dimensions XxY (mm)
112x63
2014 TRUSCO Published Page
1-1982
Wheel Diameter D (phi mm)
200
Specification
Rigid Caster
Allowable Load (kgf)
255
Attachment Height H (mm)
250
Wheel Width (mm)
46
TRUSCO Part Number
171-2608
Mounting Dimensions X1 x Y1(mm)
119x56
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile weight rack
5
From Japan
On 2017-01-12 15:29:05
There is no rolling of the wheels in the housing, rotation may be smooth. For attachment to the timber, the mounting holes may Note if there is an assortment of degree .phi.5 (for providing the contact front and rear housing, at about wood screws, fixing is sufficient)
This review is about item#8418873.