Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Press Caster Rubber Wheel
  • Press Caster Rubber Wheel
  • Press Caster Rubber Wheel

Press Caster Rubber Wheel TK-75

5.00 (1)
Item.#
08418873
Mfr.#
TK-75
Package Qty.
1PC
Ship pack of
1
13.57 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
2014 TRUSCO Published Page
1-1982
Wheel Diameter D (phi mm)
75
Dimensions (A x B)(mm)
95x72
Mounting Hole Diameter P(mm)
9.5
Mounting Dimensions XxY (mm)
63x40
H
100
Specification
Rigid Caster
TRUSCO Part Number
171-2527
Mounting Dimensions X1 x Y1(mm)
63x40
Allowable Load (kgf)
82
Attachment Height H (mm)
100
Wheel Width (mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile weight rack
5
From Japan
On 2017-01-12 15:29:05
There is no rolling of the wheels in the housing, rotation may be smooth. For attachment to the timber, the mounting holes may Note if there is an assortment of degree .phi.5 (for providing the contact front and rear housing, at about wood screws, fixing is sufficient)
This review is about item#8418873.