Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Rubber Caster
  • Swivel Rubber Caster
  • Swivel Rubber Caster

Swivel Rubber Caster TJ-100

Item.#
08418882
Mfr.#
TJ-100
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1982
Specification
Swivel Caster
H
144
Weight (kg)
1.15
TRUSCO Part Number
171-2349
Allowable Load (kgf)
102
Attachment Height H (mm)
144
Mounting Dimensions XxY (mm)
67x67
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
100
Mounting Dimensions X1 x Y1(mm)
74x74
Dimensions (A x B)(mm)
95x95
Mounting Hole Diameter P(mm)
10.5
Maximum Load (kgf)
100
D
100