Buy more than* S$200* and get FREE SHIPPING

  • Swivel Rubber Caster
  • Swivel Rubber Caster
  • Swivel Rubber Caster

Swivel Rubber Caster TJ-130

Item.#
08418891
Mfr.#
TJ-130
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1982
Specification
Swivel Caster
Weight (kg)
1.95
TRUSCO Part Number
171-2365
Allowable Load (kgf)
184
Attachment Height H (mm)
177
Mounting Dimensions XxY (mm)
75x75
Wheel Width (mm)
42
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Wheel Diameter D (phi mm)
130
Mounting Dimensions X1 x Y1(mm)
90x90
Dimensions (A x B)(mm)
110x110
Mounting Hole Diameter P(mm)
11
Maximum Load (kgf)
180
D
130
H
177