Buy more than* S$200* and get FREE SHIPPING

  • Swivel Rubber Caster
  • Swivel Rubber Caster
  • Swivel Rubber Caster

Swivel Rubber Caster TJ-150

Item.#
08418907
Mfr.#
TJ-150
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1982
Specification
Swivel Caster
Wheel Width (mm)
45
Wheel Diameter D (phi mm)
150
Mounting Dimensions X1 x Y1(mm)
90x90
Dimensions (A x B)(mm)
120x120
Attachment Height H (mm)
198
Mounting Dimensions XxY (mm)
75x75
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
D
150
H
198
Weight (kg)
2.25
TRUSCO Part Number
171-2381
Allowable Load (kgf)
204
Maximum Load (kgf)
200