Buy more than* S$200* and get FREE SHIPPING

  • Swivel Rubber Caster
  • Swivel Rubber Caster
  • Swivel Rubber Caster

Swivel Rubber Caster TJ-200

Item.#
08418916
Mfr.#
TJ-200
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1982
Specification
Swivel Caster
Attachment Height H (mm)
250
Mounting Dimensions XxY (mm)
100 to 115x100 to 115
Wheel Width (mm)
46
Wheel Diameter D (phi mm)
200
Mounting Dimensions X1 x Y1(mm)
115x115
Dimensions (A x B)(mm)
140x140
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Mounting Hole Diameter P(mm)
11.5
Maximum Load (kgf)
250
D
200
H
250
Weight (kg)
3.75
TRUSCO Part Number
171-2403
Allowable Load (kgf)
255