Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Nylon Caster
  • Rigid Nylon Caster
  • Rigid Nylon Caster

Rigid Nylon Caster TNK-100

5.00 (1)
Item.#
08418934
Mfr.#
TNK-100
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2024
Attachment Height H (mm)
144
Mounting Dimensions XxY (mm)
80x45
Wheel Width (mm)
35
TRUSCO Part Number
220-7338
Wheel Diameter D (phi mm)
100
Allowable Load (kgf)
82
Mounting Seat A x B (mm)
115x80
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (Wheel)
Nylon (commercial bearing input)
Mounting Hole Diameter P(mm)
10.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dolly truck
5
From Japan
On 2014-07-02 09:42:14
Good
This review is about item#08418934.