Buy more than* S$200* and get FREE SHIPPING

  • Rigid Nylon Caster
  • Rigid Nylon Caster
  • Rigid Nylon Caster

Rigid Nylon Caster TNK-150

5.00 (1)
Item.#
08418952
Mfr.#
TNK-150
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2024
TRUSCO Part Number
220-7354
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
198
Mounting Dimensions XxY (mm)
100x53
Wheel Width (mm)
45
Material (Wheel)
Nylon (commercial bearing input)
Mounting Hole Diameter P(mm)
11.0
Allowable Load (kgf)
164
Mounting Seat A x B (mm)
138x92
Finishing (Metal Compatibletings)
Trivalent unichrome
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dolly truck
5
From Japan
On 2014-07-02 09:42:14
Good
This review is about item#08418934.