Buy more than* S$200* and get FREE SHIPPING

  • Rigid Nylon Caster
  • Rigid Nylon Caster
  • Rigid Nylon Caster

Rigid Nylon Caster TNK-75

5.00 (1)
Item.#
08418961
Mfr.#
TNK-75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2024
Mounting Dimensions XxY (mm)
63x40
Wheel Width (mm)
32
TRUSCO Part Number
220-7320
Wheel Diameter D (phi mm)
75
Attachment Height H (mm)
100
Mounting Seat A x B (mm)
95x72
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (Wheel)
Nylon (commercial bearing input)
Mounting Hole Diameter P(mm)
9.5
Allowable Load (kgf)
67
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dolly truck
5
From Japan
On 2014-07-02 09:42:14
Good
This review is about item#08418934.