Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJB-100

Item.#
08419065
Mfr.#
TUJB-100
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Material (Body)
Steel
Material (Wheel)
Steel wheel urethane
Weight (kg)
1.30
TRUSCO Part Number
171-2454
Dimensions (A x B)(mm)
95x95
Attachment Height H (mm)
144
Mounting Dimensions XxY (mm)
67 to 74x67 to 74
2014 TRUSCO Published Page
1-2015
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
100
Mounting Dimensions X1 x Y1(mm)
74x74
Eccentricity E (mm)
35
Mounting Hole Diameter P(mm)
10.5
Maximum Load (kgf)
174
Finishing (Metal Compatibletings)
Trivalent unichrome