Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJB-130

Item.#
08419074
Mfr.#
TUJB-130
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Material (Body)
Steel
Mounting Hole Diameter P(mm)
11
Maximum Load (kgf)
255
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Shape
SwivelW
Wheel Diameter D (phi mm)
130
Mounting Dimensions X1 x Y1(mm)
90x90
Eccentricity E (mm)
38
2014 TRUSCO Published Page
1-2015
Dimensions (A x B)(mm)
110x110
Attachment Height H (mm)
177
Mounting Dimensions XxY (mm)
75 to 90x75 to 90
Wheel Width (mm)
42
Material (Wheel)
Steelwheelurethane
Weight (kg)
2.15
TRUSCO Part Number
171-2471