Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJB-150

Item.#
08419083
Mfr.#
TUJB-150
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Material (Body)
Steel
Wheel Diameter D (phi mm)
150
Mounting Dimensions X1 x Y1(mm)
90x90
Eccentricity E (mm)
41
Mounting Hole Diameter P(mm)
11
Maximum Load (kgf)
306
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Shape
SwivelW
2014 TRUSCO Published Page
1-2015
Material (Wheel)
Steelwheelurethane
Weight (kg)
2.4
TRUSCO Part Number
171-2497
Dimensions (A x B)(mm)
120x120
Attachment Height H (mm)
198
Mounting Dimensions XxY (mm)
75 to 90x75 to 90
Wheel Width (mm)
45