Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJB-200

Item.#
08419092
Mfr.#
TUJB-200
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Material (Body)
Steel
TRUSCO Part Number
171-2519
Dimensions (A x B)(mm)
140x140
Attachment Height H (mm)
250
Mounting Dimensions XxY (mm)
100 to 115x100 to 115
Wheel Width (mm)
46
Wheel Diameter D (phi mm)
200
2014 TRUSCO Published Page
1-2015
Mounting Dimensions X1 x Y1(mm)
115x115
Eccentricity E (mm)
58
Mounting Hole Diameter P(mm)
11.5
Maximum Load (kgf)
408
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (Wheel)
Steel wheel urethane
Weight (kg)
3.95