Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel TUJB-75

Item.#
08419101
Mfr.#
TUJB-75
Package Qty.
1PC
Ship pack of
1
35.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of truck transport. General industrial equipment.
Material (Body)
Steel
Mounting Hole Diameter P(mm)
9.5
Maximum Load (kgf)
123
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Shape
SwivelW
Wheel Diameter D (phi mm)
75
Mounting Dimensions X1 x Y1(mm)
63x63
Eccentricity E (mm)
28
2014 TRUSCO Published Page
1-2015
Dimensions (A x B)(mm)
82x82
Attachment Height H (mm)
100
Mounting Dimensions XxY (mm)
63x63
Wheel Width (mm)
32
Material (Wheel)
Steelwheelurethane
Weight (kg)
0.66
TRUSCO Part Number
171-2438