Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake

Press Caster Rubber Wheel, Brake TJB-100

Item.#
08419117
Mfr.#
TJB-100
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Allowable Load (kgf)
102
Mounting Hole Diameter P(mm)
10.5
Maximum Load (kgf)
100
Mounting Seat A x B (mm)
95x95
2014 TRUSCO Published Page
1-1982
Wheel Diameter D (phi mm)
100
Mounting Dimensions X1 x Y1(mm)
74x74
Dimensions (A x B)(mm)
95x95
Purpose
Various types of truck transport. General industrial equipment.
Specification
Swivel Caster S
TRUSCO Part Number
171-2446
Attachment Height H (mm)
144
P
10.5
Mounting Dimensions XxY (mm)
67x67
D
100
Wheel Width (mm)
35
H
144
Weight (kg)
1.25