Buy more than* S$200* and get FREE SHIPPING

  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake

Press Caster Rubber Wheel, Brake TJB-130

Item.#
08419126
Mfr.#
TJB-130
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
TRUSCO Part Number
171-2462
Maximum Load (kgf)
180
Mounting Dimensions XxY (mm)
75x75
D
130
Wheel Width (mm)
42
H
177
Weight (kg)
2.15
Purpose
Various types of truck transport. General industrial equipment.
Specification
Swivel Caster S
Attachment Height H (mm)
177
Mounting Seat A x B (mm)
110x110
2014 TRUSCO Published Page
1-1982
Wheel Diameter D (phi mm)
130
Mounting Dimensions X1 x Y1(mm)
90x90
Dimensions (A x B)(mm)
110x110
Allowable Load (kgf)
184