Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake

Press Caster Rubber Wheel, Brake TJB-150

Item.#
08419135
Mfr.#
TJB-150
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels Rubber / -, (bracket) Steel / trivalent Uniqlo
Wheel Width (mm)
45
H
198
Weight (kg)
2.40
TRUSCO Part Number
171-2489
Attachment Height H (mm)
198
P
11
Mounting Dimensions XxY (mm)
75x75
Wheel Diameter D (phi mm)
150
Specification
Swivel Caster S
Mounting Dimensions X1 x Y1(mm)
90x90
Dimensions (A x B)(mm)
120x120
Allowable Load (kgf)
204
Mounting Hole Diameter P(mm)
11
Maximum Load (kgf)
200
Mounting Seat A x B (mm)
120x120
D
150