Buy more than* S$200* and get FREE SHIPPING

  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake

Press Caster Rubber Wheel, Brake TJB-200

Item.#
08419144
Mfr.#
TJB-200
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Mounting Seat A x B (mm)
140x140
2014 TRUSCO Published Page
1-1982
Wheel Diameter D (phi mm)
200
Mounting Dimensions X1 x Y1(mm)
115x115
Dimensions (A x B)(mm)
140x140
Allowable Load (kgf)
255
Mounting Hole Diameter P(mm)
11.5
Maximum Load (kgf)
250
Purpose
Various types of truck transport. General industrial equipment.
Specification
Swivel Caster S
Mounting Dimensions XxY (mm)
100x100
D
200
Wheel Width (mm)
46
H
250
Weight (kg)
4
TRUSCO Part Number
171-2501
Attachment Height H (mm)
250
P
11.5