Buy more than* S$200* and get FREE SHIPPING

  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake
  • Press Caster Rubber Wheel, Brake

Press Caster Rubber Wheel, Brake TJB-75

Item.#
08419153
Mfr.#
TJB-75
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Mounting Dimensions XxY (mm)
63x63
D
75
Wheel Width (mm)
32
H
100
Weight (kg)
0.65
TRUSCO Part Number
171-2420
Attachment Height H (mm)
100
P
9.5
Purpose
Various types of truck transport. General industrial equipment.
Specification
Swivel Caster S
2014 TRUSCO Published Page
1-1982
Wheel Diameter D (phi mm)
75
Mounting Dimensions X1 x Y1(mm)
63x63
Dimensions (A x B)(mm)
82x82
Allowable Load (kgf)
82
Mounting Hole Diameter P(mm)
9.5
Maximum Load (kgf)
80
Mounting Seat A x B (mm)
82x82