Buy more than* S$200* and get FREE SHIPPING

  • Rubber Plate Caster
  • Rubber Plate Caster
  • Rubber Plate Caster

Rubber Plate Caster TYER-75RH

Item.#
08419293
Mfr.#
TYER-75RH
Package Qty.
1PC
Ship pack of
1
5.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter D
75
Allowable Load (daN)
40
Material (Caster)
HARD
Bore Diameter P (phi mm)
6.5
Allowable Load (kg)
40
TRUSCO Part Number
278-2707
Mounting Pitch x XY (mm)
56x28
Attachment Height H (mm)
92
Mounting Seat A x B (mm)
70x42
Weight (g)
230
Shape
Fixedcar
Application
To transport medium weight carrying tool like hand trucks and wagons.