Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheels 75 mm Universal
  • Rubber Wheels 75 mm Universal
  • Rubber Wheels 75 mm Universal

Rubber Wheels 75 mm Universal TYE-75RH

5.00 (1)
Item.#
08419302
Mfr.#
TYE-75RH
Package Qty.
1PC
Ship pack of
1
6.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter D
75
Allowable Load (daN)
40
Material (Caster)
Hard rubber
Bore Diameter P (phi mm)
6.5
Allowable Load (kg)
40
TRUSCO Part Number
278-2693
Mounting Pitch x XY (mm)
56x28
Attachment Height H (mm)
92
Mounting Seat A x B (mm)
70x42
Weight (g)
298
Shape
Universal car
Application
To transport medium weight carrying tool like hand trucks and wagons.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tires of the truck
5
From Japan
On 2016-08-22 09:06:30
A small turn-kun of the tire was to freely both before and after. Although a little processing was required is no problem. Indoor if tire material I think it is better to choose the soft eyes.
This review is about item#8419302.