Buy more than* S$200* and get FREE SHIPPING

  • Fixed Rubber Wheel for Lifter, 100Mm
  • Fixed Rubber Wheel for Lifter, 100Mm
  • Fixed Rubber Wheel for Lifter, 100Mm

Fixed Rubber Wheel for Lifter, 100Mm TYSG-100RHS

5.00 (3)
Item.#
08419311
Mfr.#
TYSG-100RHS
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter D (mm)
100
Allowable Load (daN)
50
Material (Caster)
Hard rubber
Bore Diameter P (phi mm)
8.8
Shape
Universal car
Weight (g)
668
Mounting Pitch x XY (mm)
82x40
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Application
To transport medium weight carrying tool like hand trucks and wagons.
TRUSCO Part Number
278-2618
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Stage truck for magic show
5
From Japan
On 2015-08-18 15:06:35
The price was reasonable and the quality was also good.
This review is about item#08419311.
Repair of the dolly so that anyone can use it
5
From Japan
On 2013-12-13 13:28:32
I went to the next day after ordering Monotaro and thank for speedy response. Trolleys that do not go straight, exchanging wheel breakdowns and allowing residents to use comfortably. I'd like to thank you for your continued participation in the future, Monotaro who has so many things.
This review is about item#08419311.
One wheel of the dolly is damaged due to bearing breakage
5
From Japan
On 2013-10-13 13:41:56
Although the damage was 1 piece, the mounting hole size was fine, but because the difference was subtle in the height size, we exchanged both wheels at the same time just in case. It is running without problems. I could not read the notation of the catalog (special note · drawing), purchased with wrong lock with purchase. There was no problem in use, but it was a useless function.
This review is about item#08419311.