Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 75 mm Rubber Caster Wheels for Box Push Carts
  • 75 mm Rubber Caster Wheels for Box Push Carts
  • 75 mm Rubber Caster Wheels for Box Push Carts

75 mm Rubber Caster Wheels for Box Push Carts TYSG-75RH

4.00 (1)
Item.#
08419336
Mfr.#
TYSG-75RH
Package Qty.
1PC
Ship pack of
1
8.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To transport light weight carrying tool like hand trucks and wagons.
Allowable Load (daN)
60
Attachment Height H (mm)
93
Wheel Width (mm)
25
Mounting Seat A x B (mm)
70x58
TRUSCO Part Number
278-2570
Mounting Pitch x XY (mm)
55x42
Nominal Diameter D (mm)
75
Allowable Load (kgf)
61
Bore Diameter P (phi mm)
8.8
Wheel Diameter (phi mm)
75
Weight (g)
416
Specification
Hard rubber wheel (Swivel Caster)
Material (Caster)
Hard rubber
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use in truck
4
From Japan
On 2015-06-22 13:26:53
Since the carriage of caster has failed, and to check with (of the truck) manufacturer, there was estimated that one ¥ 1.600-. There is no size Once you and you try to buy at the hardware store, was that of obtaining. This product is sufficient. Price is also affordable, arrive at hand after two to three days, but he was just installed, also it is not much different feel and tire thing until now.
This review is about item#08419345.