Buy more than* S$200* and get FREE SHIPPING

  • 75 mm Rubber Caster Wheels for Box Push Carts
  • 75 mm Rubber Caster Wheels for Box Push Carts
  • 75 mm Rubber Caster Wheels for Box Push Carts

75 mm Rubber Caster Wheels for Box Push Carts TYSG-75RHS

4.00 (1)
Item.#
08419345
Mfr.#
TYSG-75RHS
Package Qty.
1PC
Ship pack of
1
9.68 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Purpose
To transport light weight carrying tool like hand trucks and wagons.
Allowable Load (daN)
60
Attachment Height H (mm)
93
Wheel Width (mm)
25
TRUSCO Part Number
278-2588
Mounting Pitch x XY (mm)
55x42
Mounting Seat A x B (mm)
70x58
Nominal Diameter D (mm)
75
Allowable Load (kgf)
61
Bore Diameter P (phi mm)
8.8
Wheel Diameter (phi mm)
75
Specification
With swivel caster brake
Material (Caster)
HARD
Weight (g)
440
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use for dolly
4
From Japan
On 2015-06-22 13:26:53
Since the caster of the dolly broke down, I checked with the (trolley) maker, there was an estimate of 1 ¥ 1.600 -. I tried to buy it at the home center and there was no size, and it was to be ordered. This product is enough. The price is affordable, it arrives at hand after two or three days, I just installed it, but the feeling of the tire and so far have not changed much.
This review is about item#08419345.