Buy more than* S$200* and get FREE SHIPPING

  • Swivel Rubber Caster
  • Swivel Rubber Caster
  • Swivel Rubber Caster

Swivel Rubber Caster TYSG-100RH

5.00 (3)
Item.#
08419363
Mfr.#
TYSG-100RH
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To transport medium weight carrying tool like hand trucks and wagons.
Mounting Pitch x XY (mm)
82x40
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
25
TRUSCO Part Number
278-2634
Nominal Diameter D (mm)
100
Allowable Load (daN)
50
Material (Caster)
Hadogomu
Bore Diameter P (phi mm)
8.8
Weight (g)
599
Specification
Hard rubber wheel (Swivel Caster)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I will be able to purchase it for repair before. We are using it for moving tires etc.
5
From Japan
On 2017-04-18 14:42:25
I will use the cart frequently, so I will exhausted by all means. We use it for replacement. It is extremely cheap and we are very pleased.
This review is about item#8419363.
Replace the truck car
5
From Japan
On 2014-04-01 16:09:21
The trolley became quiet and it was good.
This review is about item#08419363.
Used for handicap wheel.
5
From Japan
On 2013-04-18 22:00:58
Wheel size (outer diameter) is just right. The outer ring is rubber lined and the running noise is very quiet. Price is also cheaper than quality.
This review is about item#08419363.