Buy more than* S$200* and get FREE SHIPPING

  • 75 mm Nylon Casters for Truck Box
  • 75 mm Nylon Casters for Truck Box
  • 75 mm Nylon Casters for Truck Box

75 mm Nylon Casters for Truck Box TYSG-75N

5.00 (1)
Item.#
08419582
Mfr.#
TYSG-75N
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter D
75
Allowable Load (daN)
80
Material (Caster)
Nylon
Bore Diameter P (phi mm)
8.8
Wheel Diameter (phi mm)
75
Specification
Nylon Wheel Swivel Caster
Mounting Pitch x XY (mm)
55x42
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
70x58
Weight (g)
322
TRUSCO Part Number
278-2600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as dolly of container
5
From Japan
On 2013-12-12 08:13:04
Purchase for replacement of dolly casters currently in use. The size also matched, and even the amateur could exchange immediately. The movement is smooth and pleased.
This review is about item#08419582.