Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement casters for transport vehicles

Replacement casters for transport vehicles TYSG-100N

Item.#
08419591
Mfr.#
TYSG-100N
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To transport medium weight carrying tool like hand trucks and wagons.
Mounting Pitch x XY (mm)
82x40
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Weight (g)
419
Specification
MP-6839N-100 nylon wheel caster
Nominal Diameter D (mm)
100
Allowable Load (daN)
60
Material (Caster)
Nylon
Bore Diameter P (phi mm)
8.8
TRUSCO Part Number
278-2642