Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel TXSJ-100

5.00 (1)
Item.#
08419932
Mfr.#
TXSJ-100
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2072
Eccentricity E (mm)
35
Withstand Load (kg)
100
Mounting Dimensions XxY (mm)
67x67
Wheel Width (mm)
33
Wheel Diameter D (phi mm)
100
Material (Wheel)
Nylon wheel rubber (radial ball bearing input and stainless steel wheel cover)
Specification
Swivel Caster
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
95x95
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
TRUSCO Part Number
256-0615
Mounting Dimensions X1 x Y1(mm)
74x74
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of goods and raw materials
5
From Japan
On 2016-10-11 17:42:08
Because it does not rust, it can be carried lightly, so it is saved.
This review is about item#8419932.