Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel TXSJ-150

5.00 (1)
Item.#
08419957
Mfr.#
TXSJ-150
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2072
Mounting Dimensions X1 x Y1(mm)
90x90
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
110x110
Finishing (Metal Compatibletings)
Stainlesssteel(SUS304)
Mounting Hole Diameter P(mm)
11
TRUSCO Part Number
256-0631
Material (Wheel)
Nylonwheelrubber(radialballbearinginputstainlesswheelcover)
Specification
Swivel Caster
Eccentricity E (mm)
41
Withstand Load (kg)
140
Mounting Dimensions XxY (mm)
75x75
Wheel Width (mm)
40
Shape
Swivel
Wheel Diameter D (phi mm)
150
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of goods and raw materials
5
From Japan
On 2016-10-11 17:42:08
Because it does not rust, it can be carried lightly, so it is saved.
This review is about item#8419932.