Buy more than* S$200* and get FREE SHIPPING

  • Heat Resistant Phenol Car 100mm

Heat Resistant Phenol Car 100mm TYPBJ-100

Item.#
08420632
Mfr.#
TYPBJ-100
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter P (phi mm)
11
Shape
Swivel
TRUSCO Part Number
278-3622
Mounting Pitch x XY (mm)
74x74(67x67)
Eccentricity E (mm)
32+/-2
Mounting Seat A x B (mm)
95x95
Finishing Material
Uniqlo (bracket) Steel / trivalent, (wheel) phenol / -
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Attachment Height H (mm)
144