Buy more than* S$200* and get FREE SHIPPING

  • Heat resistant phenol car (fixed car)

Heat resistant phenol car (fixed car) TYPBK-100

Item.#
08420657
Mfr.#
TYPBK-100
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Caster for use in high temperature environments.
Finishing Material
Uniqlo (bracket) Steel / trivalent, (wheel) phenol / -
Mounting Pitch x XY (mm)
80x45
Attachment Height H (mm)
144
Wheel Width (mm)
32
2014 TRUSCO Published Page
1-2088
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Mounting Seat A x B (mm)
115x80
TRUSCO Part Number
278-2138