Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heat Resistant Phenol Car 100mm

Heat Resistant Phenol Car 100mm TYPBJ-150

Item.#
08420693
Mfr.#
TYPBJ-150
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter P (phi mm)
11
Shape
Swivel
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Attachment Height H (mm)
198
Wheel Width (mm)
40
Purpose
Caster for use in high temperature environments.
Finishing Material
Uniqlo (bracket) Steel / trivalent, (wheel) phenol / -
2014 TRUSCO Published Page
1-2088
Mounting Pitch x XY (mm)
94x94(87x87)
Eccentricity E (mm)
40+/-3
Mounting Seat A x B (mm)
120x120
TRUSCO Part Number
278-3649