Buy more than* S$200* and get FREE SHIPPING

  • Heat resistant phenol car (fixed car)

Heat resistant phenol car (fixed car) TYPBK-150

Item.#
08420711
Mfr.#
TYPBK-150
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Caster for use in high temperature environments.
Finishing Material
Uniqlo (bracket) Steel / trivalent, (wheel) phenol / -
Mounting Pitch x XY (mm)
100x56
Attachment Height H (mm)
198
Wheel Width (mm)
40
2014 TRUSCO Published Page
1-2088
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Mounting Seat A x B (mm)
137x93
TRUSCO Part Number
278-2154