Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door V Roller,Duracon Bearing

Door V Roller,Duracon Bearing THS-10-45F

Item.#
08420824
Mfr.#
THS-10-45F
Package Qty.
1Bag(2PC)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
F
5.5
A
101
E
14
P
85
D
30
Finishing Material
Frame: stainless steel SUS304 (co formwork) car: 626ZZ bearing input DURACON car
B
45
TRUSCO Part Number
285-2683
Application
Indoor wooden fittings (for threshold)
C
9.5
Description
Sound is quiet by DURACON car use. (Threshold for)