Buy more than* S$200* and get FREE SHIPPING

  • Caster For Shape V Rail, Type A
  • Caster For Shape V Rail, Type A
  • Caster For Shape V Rail, Type A
  • Caster For Shape V Rail, Type A

Caster For Shape V Rail, Type A THS-85-42A

4.57 (7)
Item.#
08421016
Mfr.#
THS-85-42A
Package Qty.
1Bag(2PC)
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Indoor wooden fixtures (V-type rail)
Material (frame)
Stainless steel SUS304 (co formwork)
Wheel Diameter (mm)
42
P
85
C
9
F
5.5
B
42
A
101
TRUSCO Part Number
285-2756
Wheels
626ZZ with bearing Duracon cars
G
9
D
30
2014 TRUSCO Published Page
1-1921
Mass (g /package)
124
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Because the movement became heavy, exchange
4
From Japan
On 2017-12-24 09:56:04
The strength seems to be good. The movement is also satisfactory. I wish the price was a bit cheaper.
This review is about item#8421007.
Store entrance door
5
From Japan
On 2017-10-15 14:50:42
Until now, it got stuck and replaced, soon it was useless and it was a repetition of replacement, but there was no way to exchange at all after switching to this door roller. I am relieved even if it is open. Anyway, because the door is heavy, I got rude quickly but this is safe.
This review is about item#8421034.
Because the inside of the door roller of the house is old and movement is bad so exchange
5
From Japan
On 2017-10-10 19:02:15
Although the confirmation is insufficient, the height does not match a little, I cut a door side a little and used it. However, the goods themselves are satisfactory without problems.
This review is about item#8421007.
Exchange with existing parts
5
From Japan
On 2017-06-22 17:02:43
Up to now, I was using 33 mm, but I replaced the damaged door roller with an indication that it does not match the weight of the door. 36mm is not handled at a nearby home center and it was saved.
This review is about item#8421007.
Create sliding door
3
From Japan
On 2017-03-22 17:25:02
There are numerical values ​​(A to P) on the single print page, but I do not know which size. I would like you to draw a drawing with A-P.
This review is about item#8421025.
Mitigation measures for 6 sliding doors to move
5
From Japan
On 2017-01-29 19:28:33
I was bothered by the sound of the sliding doors of the moving destination, but I purchased items I was looking for and exchanged it. It is unbelievably quiet and delightful. I appreciate your company.
This review is about item#8421025.
Sliding door roller
5
From Japan
On 2014-12-17 07:54:36
I exchanged for a roller car that I used for 35 years. The sliding door opening and closing became smooth.
This review is about item#08421034.