Buy more than* S$200* and get FREE SHIPPING

  • Door Roller

Door Roller THS-45-33U

5.00 (2)
Item.#
08421043
Mfr.#
THS-45-33U
Package Qty.
1Bag(2PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Indoor wooden fixtures (V-type rail)
G
9
E
14
F
5
A
68
Mass (g /package)
74
Finishing Material
Frame: stainless steel SUS304 (co formwork) Car: 626ZZ with bearing DURACON cars
2014 TRUSCO Published Page
1-1921
C
9
D
20
B
33
TRUSCO Part Number
285-2772
P
57
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of sliding door car
5
From Japan
On 2016-11-02 16:16:03
Because it is a U type roller with bearing specification, it is satisfying to move the door smoothly very smoothly.
This review is about item#8421052.
Ordinary household
5
From Japan
On 2013-11-03 22:14:24
I used it for a heavy glass door in the living room, but as expected it is a surprise for the movement of the door roller with a bearing moving lightly. I would like to use it again when the door roller of another sliding door becomes useless.
This review is about item#08421052.