Buy more than* S$200* and get FREE SHIPPING

  • Door Roller

Door Roller THS-35-33U

5.00 (3)
Item.#
08421052
Mfr.#
THS-35-33U
Package Qty.
1Bag(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Indoor wooden fixtures (V-type rail)
G
9
A
70
Mass (g /package)
66
F
1.5
Finishing Material
Frame: stainless steel SUS304 (plate frame) Car: 626ZZ with bearing Duracon cars
2014 TRUSCO Published Page
1-1921
C
9
TRUSCO Part Number
285-2764
P
57
B
33
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of sliding door roller
5
From Japan
On 2018-02-03 19:25:01
A little while about the change! I thought that it was heavy but I am satisfied as it gently becomes light while using it.
This review is about item#8421052.
Exchange of sliding door car
5
From Japan
On 2016-11-02 16:16:03
Because it is a U type roller with bearing specification, it is satisfying to move the door smoothly very smoothly.
This review is about item#8421052.
Ordinary household
5
From Japan
On 2013-11-03 22:14:24
I used it for a heavy glass door in the living room, but as expected it is a surprise for the movement of the door roller with a bearing moving lightly. I would like to use it again when the door roller of another sliding door becomes useless.
This review is about item#08421052.