Buy more than* S$200* and get FREE SHIPPING

  • Part Box With Color Blue

Part Box With Color Blue K-10 B

Item.#
08421077
Mfr.#
K-10 B
Package Qty.
1PC
Ship pack of
1
19.75 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Color
Blue
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
301x220x92
Capacity (L)
3.5
Finishing Material
Made of steel (baked)
Specification
Deep type
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
191x151x90
Weight (kg)
0.6
TRUSCO Part Number
507-2140