Buy more than* S$200* and get FREE SHIPPING

  • Part Box With Color Blue

Part Box With Color Blue K-4 B

Item.#
08421095
Mfr.#
K-4 B
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
510x320x120
Capacity (L)
14.0
Finishing Material
Made of steel (baked)
Specification
Deep type
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
390x260x118
Weight (kg)
2.0
TRUSCO Part Number
507-2042