Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Part Box With Color Blue

Part Box With Color Blue K-5 B

Item.#
08421104
Mfr.#
K-5 B
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Blue
Weight (kg)
1.6
TRUSCO Part Number
507-2069
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
350x260x118
Specification
Deep type
Finishing Material
Steel (Baked)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
470x320x120
Capacity (L)
12.0