Buy more than* S$200* and get FREE SHIPPING

  • Part Box With Color Blue

Part Box With Color Blue K-7 B

Item.#
08421113
Mfr.#
K-7 B
Package Qty.
1PC
Ship pack of
1
28.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
465x265x96
Capacity (L)
7.7
Finishing Material
Steel (baking finish)
Specification
Deep type
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
360x197x94
Weight (kg)
1.5
TRUSCO Part Number
507-2085