Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Part Box With Color Blue

Part Box With Color Blue K-8 B

Item.#
08421122
Mfr.#
K-8 B
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
405x263x96
Capacity (L)
6.9
Finishing Material
Steel (baking finish)
Specification
Deep type
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
290x197x94
Weight (kg)
1.1
TRUSCO Part Number
507-2107